Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR 3/8, FEM
Mfr # ABM1D0A1K93
Zoro # G005971395
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # ABM1D0A1K93
- Zoro # G005971395
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Drain Type | Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 2RS1/C3, Single Row Ball Brgs, 6207 2RS1C3 (6207 2RS1/C3)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- Master Pneumatic Compressed Air Treatment