Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR 1/2BSPP
Mfr # AAM1D0A1A9D
Zoro # G605967965
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Automatic
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A1A9D
- Zoro # G605967965
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2In, 200 PSI, SS (SRV390-1/2-V-SS-200)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (CL-28-F)
- SHINN FU CO OF AMERICA 4 Ton Shorty Ram (B65140)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- Master Pneumatic Compressed Air Treatment