Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR 1/2BSPP
Mfr # AAM1D0A1A0D
Zoro # G005967961
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A1A0D
- Zoro # G005967961
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clean Sanding Filter Bag End Cap 28383, (28383)
- SOLBERG Pneumatic Oil Filter, 2 In. FNPT, 200 cfm (HDL-PSG860/1-200HC)
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- Master Pneumatic Compressor Air Filters