Shop All Pneumatic Lubricators
Master Pneumatic
MINI LUBRICATOR 1/8
Mfr # L50-Y-1W
Zoro # G505847480
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L50-Y-1W
- Zoro # G505847480
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super KB 5L Type, 5/8" x 106'' (5LK1060)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- HONEYWELL 221455A Adjustable Crankarm (221455A)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- Master Pneumatic Pneumatic System Components