Shop All Pneumatic Lubricators
Master Pneumatic
MINI LUBRICATOR 1/4
Mfr # L50-2W
Zoro # G605847502
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L50-2W
- Zoro # G605847502
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 5 Ribs - 5/5V1500 (5R5V1500)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- Master Pneumatic Pneumatic Lubricators