Shop All Compressor Air Filters
Master Pneumatic
MINI FILTER 1/4 BSPP
Mfr # F50-2TW
Zoro # G005962256
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F50-2TW
- Zoro # G005962256
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- DDS Shaft Seal, 45mm I. D., 62mm O. D., 8mm W (45628TCV)
- BALDOR-RELIANCE 1/2HP, 115-208-230, 1PH, 1725RPM (XL050542A)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- Master Pneumatic Compressed Air Treatment