Shop All Compressor Air Filters
Master Pneumatic
MINI COALESCING FILTER
Mfr # BFC50-2W
Zoro # G605963349
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC50-2W
- Zoro # G605963349
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- POWERFLITE AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25-2)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 4WL12 (PRG520-33)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- Master Pneumatic Compressor Air Filters