Shop All Compressor Air Filters
Master Pneumatic
METAL FILTER 1-1/4, 'E5'
Mfr # BF200-10E5
Zoro # G005967411
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Manual
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF200-10E5
- Zoro # G005967411
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Straight Through Coupler, 1/4" MNPT, PK10 (1762)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- WELCH Filter, Exhaust (1417)
- Master Pneumatic Compressor Air Filters