Shop All Compressor Air Filters
Master Pneumatic
METAL COAL 1/4, NO G.PORTS
Mfr # BFC350-2
Zoro # G005963185
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350-2
- Zoro # G005963185
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, BK28 x 1/2 (BK2812)
- THRIFCO PLUMBING 3/4 Barb X 1/2 M.I.P. (4402795)
- DAYTON 3VX280 Cogged V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (2L379)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 9 Mm W; Double Shielded (6002ZZNR)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- Master Pneumatic Compressor Air Filters