Shop All Compressor Air Filters
Master Pneumatic
METAL BOWL FIL AUTO DRAIN
Mfr # BFC2A201-6
Zoro # G005959638
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Drain Type Manual
- Bowl Material Metal
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC2A201-6
- Zoro # G005959638
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (2408-08)
- LINCOLN Fitting, Zerk, 90, M6 x 1 Taper Thread (L2108)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- Master Pneumatic Compressed Air Treatment