Shop All Compressor Air Filters
Master Pneumatic
METAL BOWL FIL AUTO DRAIN
Mfr # BF2A100-8W
Zoro # G005959706
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF2A100-8W
- Zoro # G005959706
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- Master Pneumatic Compressor Air Filters