Shop All Compressor Air Filters
Master Pneumatic
METAL BOWL FIL AUTO DRAIN
Mfr # BF2A100-2W
Zoro # G005959737
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF2A100-2W
- Zoro # G005959737
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/2 In (ER-24)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2558)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG Filter Element, Paper, 2 Micron (836)
- Master Pneumatic Compressor Air Filters