Shop All Filters & Regulators
Master Pneumatic
METAL AID FIL-REG 1/2
Mfr # BCFDRL60D-4
Zoro # G605953463
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFDRL60D-4
- Zoro # G605953463
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK27X3/4 (2AK27X3/4)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- SMC Filter Exhaust (AMC610-N10)
- Master Pneumatic Filters & Regulators