Shop All Compressor Air Filters
Master Pneumatic
METAL ADSORBER 1/4BSP, BLU
Mfr # BFC350-2C3E9W
Zoro # G605963196
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" BSPP
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC350-2C3E9W
- Zoro # G605963196
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A25AN, Pressure Line, 25 micron, Outside-In (MF0059218)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Synthetic Oil (6215714800)
- GATES XPB2680 Metric V-Belt, 2680mm Outside Length, 17mm Top Width, 1 Ribs (XPB2680)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- Master Pneumatic Compressor Air Filters