Shop All Compressor Air Filters
Master Pneumatic
MANUAL METAL FILTER 3/8
Mfr # BF350-3
Zoro # G605962779
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-3
- Zoro # G605962779
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- BESTORQ L Timing Belts (210L100)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Yellow (HZY05030-100-G)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- Master Pneumatic Compressed Air Treatment