Shop All Compressor Air Filters
Master Pneumatic
MANUAL METAL FILTER 1/4
Mfr # BF350-2
Zoro # G005962881
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF350-2
- Zoro # G005962881
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX500)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- Master Pneumatic Compressor Air Filters