Shop All Compressor Air Filters
Master Pneumatic
MANUAL FILTER 1/2, 5UM
Mfr # F350-4E5
Zoro # G605962823
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Manual
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350-4E5
- Zoro # G605962823
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow (4365X06X08)
- LEESON 1/8 Hp Motor (M1125071.00)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- Master Pneumatic Compressor Air Filters