Shop All Filters & Regulators
Master Pneumatic
MANUAL FIL/REG 1/2
Mfr # CFR350-4
Zoro # G905953101
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CFR350-4
- Zoro # G905953101
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 1/4"-18 NPTF MALE 10000PSI (FT104)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- DAYTON BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6A129)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 9.40" OD (906C)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- LINCOLN LUBRICATION Air Regulator, 600008 (LIN600008)
- Master Pneumatic Filters & Regulators