Shop All Filters & Regulators
Master Pneumatic
MAN.MTL FIL/REG 1/4
Mfr # BCFR350-2
Zoro # G905953323
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFR350-2
- Zoro # G905953323
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (842)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (EP040606)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- DIXON D-Series Coupler, 1/4", Hose, Barb 1/4", BR (2DS2-B)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- FESTO Filter Regulator LFR-D-7-MINI (LFR-D-7-MINI)
- Master Pneumatic Filters & Regulators