Shop All Filters & Regulators
Master Pneumatic
MAN.F/R 1/2, 20UM, 0-200PSI
Mfr # BCFR350-4E4H
Zoro # G605952732
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BCFR350-4E4H
- Zoro # G605952732
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- Master Pneumatic Compressed Air Treatment