Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD60D-4Q
Zoro # G605846000
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD60D-4Q
- Zoro # G605846000
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 5/32 Tubing Grn 4.5In (DC8124268)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6058)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- TRICO Oiler Wire Guard (30016)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- Master Pneumatic Pneumatic System Components