Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD60D-2QW
Zoro # G605845867
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD60D-2QW
- Zoro # G605845867
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M580 (5M580)
- DAYTON AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (3GWX6)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- HONEYWELL Th5220D1029 Premier White (TH5220D102)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- Master Pneumatic Pneumatic System Components