Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD29D-6
Zoro # G005845733
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # LD29D-6
- Zoro # G005845733
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STE)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- MEGADYNE MULTI-RIB POLY-V R280J 1X5 (280J5)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- Master Pneumatic Pneumatic System Components