Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28W-6QW
Zoro # G605845669
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28W-6QW
- Zoro # G605845669
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- SIMPLEX P22, Two Speed, Steel Hydraulic Hand Pump, 0.06 in3 Oil Flow per Stroke at 10,000 psi, 17 in3 Oil (P22)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- Master Pneumatic Pneumatic Lubricators