Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28W-3Q
Zoro # G505847589
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # LD28W-3Q
- Zoro # G505847589
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Continuous Run Unloader Valve, 40 cfm (NG1)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA430G1M90, Suction Strainer, 125 micron, Outside-In (MF0062248)
- NSK NSK 6007, 6000 Series Single Row Deep Groove Ball Bearing (6007)
- D&D Timing Belt, 5M, 15 x 270mm PL, T54 (270-5M-15)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- Master Pneumatic Pneumatic System Components