Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28D-4QW
Zoro # G505847619
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28D-4QW
- Zoro # G505847619
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- MARTIN SPROCKET & GEAR Bushing Tb, 4545 4 1/8 (4545 4 1/8)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (61802 2Z)
- GLOBAL G1SC-100-SS One-Piece Clamping Collar (G1SC-100-SS)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- Master Pneumatic Pneumatic System Components