Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28D-3W
Zoro # G505847398
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28D-3W
- Zoro # G505847398
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 59.4A, ULType1 (KDRC22HE01)
- GATES MegaCrimp Couplings (12G-12FBSPORX45)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- NORGREN 1/4IN 150PSI NPT PNEUMATIC LUBRICATOR (L73M-2AP-QTN)
- Master Pneumatic Pneumatic System Components