Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28D-3HQ
Zoro # G505847381
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # LD28D-3HQ
- Zoro # G505847381
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1-1/8" (235124)
- CHAMPION CUTTING TOOL CHAMPION 16 OZ BRUTE LUBE CUTTING FLUID (XLUB16)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205 2RS (6205 2RSL/C3 PRX)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- Master Pneumatic Pneumatic Lubricators