Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28D-3H
Zoro # G505847350
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # LD28D-3H
- Zoro # G505847350
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB07525-25)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- INDUSTRIAL GOLD Valve Cap Removal Tool For Ca1 And Ca2 Series Compressor Pumps (CA-VTOOL)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Series: Compact (L18-04-KK00B)
- Master Pneumatic Pneumatic System Components