Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # LD28D-2HQW
Zoro # G005847447
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # LD28D-2HQW
- Zoro # G005847447
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- FAFNIR Wide Inner Ring Insert Bearings, #GYA107RRB (GYA107RRB)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 196 SCFM Flow Rate, 150 psi Pres (L30-06A)
- Master Pneumatic Pneumatic System Components