Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L350D-3C2Q
Zoro # G605847069
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-3C2Q
- Zoro # G605847069
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-106 (123867 1-3/8 SCB PB)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- MISTY Si-Dry Silicone Lubricant, 16 Oz., PK12 (1033585)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- Master Pneumatic Pneumatic Lubricators