Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L350D-3C1Q
Zoro # G605847090
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-3C1Q
- Zoro # G605847090
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- CAMOZZI Pressure Switch, Adjustable Diaphragm Pressure Switch-1/8 Nc-1-10Bar (PM11-NC)
- DAYTON AC Gearmotor, 4.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE34)
- GATES HOSE CLAMP (32328)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- Master Pneumatic Pneumatic System Components