Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L350D-2C2
Zoro # G505846940
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-2C2
- Zoro # G505846940
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MPX-04-04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X08X08)
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In (MF0061235)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- Master Pneumatic Pneumatic System Components