Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L28DH-3QW
Zoro # G605846710
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28DH-3QW
- Zoro # G605846710
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- Master Pneumatic Pneumatic System Components