Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L28DH-3Q
Zoro # G005846686
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # L28DH-3Q
- Zoro # G005846686
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- CAMOZZI Mc Series Filter / Regulator, 1/2" NPT Port, 5?M Filter Element, Automatic, Self-Relieving (MC202-D13TF)
- CRC Food Grade Machine Oil, H1 Food Grade, 32 to 300 Degrees F, 16 Oz. Aerosol Can, Clear (03081)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- Master Pneumatic Pneumatic System Components