Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L28D-6SL81
Zoro # G605846468
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28D-6SL81
- Zoro # G605846468
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5112)
- LPS Cutting Oil, 1 gal, Can (40330)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 250 psi (4ZL88)
- Master Pneumatic Pneumatic Lubricators