Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # L28D-4HQW
Zoro # G605846857
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" BSPP
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28D-4HQW
- Zoro # G605846857
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" Push Lock Hose Barb, 10PCS (IC1414PB6-B10-P)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- D&D 140" Outside Length, 2/3" Top Width, 1 Ribs (B137)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- Master Pneumatic Pneumatic Lubricators