Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL50-Y-2QW
Zoro # G505844298
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL50-Y-2QW
- Zoro # G505844298
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-62201 2RS1, Single Row Ball Brgs, 62201 2RS1 (62201 2RS1)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD (110291)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- Master Pneumatic Pneumatic System Components