Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL380D-4C3W
Zoro # G505843604
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL380D-4C3W
- Zoro # G505843604
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- ARO Solenoid Air Control Valve, 1/8 In, 4-Way (A211SS-000-N)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- Master Pneumatic Pneumatic Lubricators