Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL350DH-4C2Q
Zoro # G505843857
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/2" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350DH-4C2Q
- Zoro # G505843857
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male P-Style Plug (1809)
- FASCO Unit Bearing Motor, 1/250 HP, 0.29, CW, 115V (UB588)
- EATON AEROQUIP Dust Cap, Plastic, For 4HL85 (FD45-1040-12)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- Master Pneumatic Pneumatic System Components