Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL350DH-3W
Zoro # G505843710
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350DH-3W
- Zoro # G505843710
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- Master Pneumatic Pneumatic System Components