Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL350DH-3QW
Zoro # G505843673
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350DH-3QW
- Zoro # G505843673
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D77A120T, Pressure Line, 120 micron, Inside-Out (MF0059252)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- FESTO Branching Module FRM-D-MINI (FRM-D-MINI)
- CAMOZZI #6522 6-1/8, Push-In Fitting, Swivel Elbow, 6MM Tube, 1/8" Thread (6522 6-1/8)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- Master Pneumatic Pneumatic System Components