Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL350DH-2QW
Zoro # G505843581
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" BSPP
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350DH-2QW
- Zoro # G505843581
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" BSPP |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-325 Timing Belt, 200-S5M-325 (200-S5M-325)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 100 (FBS66-100K)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- Master Pneumatic Pneumatic Lubricators