Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL350DH-2C1Q
Zoro # G505843901
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1/4" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350DH-2C1Q
- Zoro # G505843901
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR 90 (6807-06-06)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Blue (IGBL02530-50-G)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- Master Pneumatic Pneumatic Lubricators