Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL237DH-8S
Zoro # G505845257
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 1" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BL237DH-8S
- Zoro # G505845257
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143TC Frame, 1,725 Nameplate RPM (VL3510T)
- DODGE FB5016 X 3/4 CHAIN CPLG FLG, Actual 0.75" Bore dia, 1.44" Bore Length (099141)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 13 # of Teeth (41BS13H X 3/4)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- Master Pneumatic Pneumatic System Components