Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR
Mfr # BL10-M8
Zoro # G005845108
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL10-M8
- Zoro # G005845108
- Country of Origin United States
- Category Pneumatic Lubricators
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DXPSR03.00)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- AVENTICS Manifold End Plate Kit (239-2205)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- Master Pneumatic Pneumatic Lubricators