Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8, YEL
Mfr # L350D-3C1
Zoro # G605971900
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L350D-3C1
- Zoro # G605971900
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39353-100)
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SD)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC GAGE 1-1/2"0-160 1/8"BK M (70MDD)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- Master Pneumatic Pneumatic Lubricators