Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8, Q-CAP
Mfr # BL28W-3Q
Zoro # G005971623
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28W-3Q
- Zoro # G005971623
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC V BELT V-BELTS (SPA1320)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL67)
- Master Pneumatic Pneumatic System Components