Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8, METAL
Mfr # BL350D-3
Zoro # G005971661
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL350D-3
- Zoro # G005971661
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Drain |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (775)
- BALDOR-RELIANCE Motor, .5 AIROVERHP, 1725rpm, 3PH, 60Hz, 56 (RM3108A)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 250 psi (L36221-110)
- Master Pneumatic Pneumatic System Components