Shop All Pneumatic Lubricators
Master Pneumatic
LUBRICATOR 3/8
Mfr # L28W-3SL83
Zoro # G005847188
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8" NPTF
- Max. Pressure 150 psi
- Oil Feed Type Wick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # L28W-3SL83
- Zoro # G005847188
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Max. Pressure | 150 psi |
Oil Feed Type | Wick |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 135-162 MFD, Round (6FLT8)
- DURA-PRIME METRIC VARIABLE SPEED Variable Speed Belt, MVS, 28 x 800mm IC (28X8X800)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- CHASE PRODUCTS Silicone Mold Release Spray, 11 oz., PK12 (438-5162)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC ALUM SERVO-METER 1/2 DROP (70001054A)
- ARO Air Line Lubricator, 3/8In, 105cfm, 250 psi (L36231-110)
- Master Pneumatic Pneumatic System Components